Shop All Tree Pole Climbers and Accessories
Falltech
Fall Restrictor
Mfr # 8180R
Zoro # G910764082
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.67, OSHA 1926.502
- Weight Capacity 425 lb
- Hardware Material Aluminum, Steel
- Lanyard Material Nylon
- Maximum Pole Diameter 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8180R
- Zoro # G910764082
- UPC # 848013077004
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Maximum Pole Diameter | 30 in |
Lanyard Length | 6 ft |
Minimum Pole Diameter | 4 in |
Details
Item | Pole Climbing Strap |
Standards | ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.67, OSHA 1926.502 |
Weight Capacity | 425 lb |
Hardware Material | Aluminum, Steel |
Lanyard Material | Nylon |
Positioning Strap Material | Nylon |
For Pole Type | Distribution, Transmission |
Description
Pole Climbing Strap, Hardware Material Aluminum, Steel, For Pole Type Distribution, Transmission, Weight Capacity 425 lb, Maximum Pole Diameter 30 in, Minimum Pole Diameter 4 in, Lanyard Material Nylon, Lanyard Length 6 ft, Positioning Strap Material Nylon, Standards ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.67, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- POLYCO Rain Overall, Yellow, XL (53624)
- NOTCH Rope Logic Secret Weapon w/Wear Safe Aluminum Rings (64107)
- ARBO SPACE 11.7mm Aspen Climbing Bundle Rope Runner + 200' Aspen 11.7mm + Rock Exotica RockO Carabiner (ASWSTCRR200)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 2.2MMX180' 3.5" x3.5" x3.5" (A-B192022L180)
- NOTCH EQUIPMENT Notch Intermediate Throwline Kit (32396)
- SUNBELT Pulley-ISC, Eiger, Small Double, Aluminum 4" x4" x2" (A-B1ABIRP030A)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- Falltech Tree Pole Climbers and Accessories