Shop All Harnesses
Falltech
Fall Protection Harness, XS, Polyester
Mfr # 8144XS
Zoro # G002715954
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Quick-Connect
- D-Ring Locations Back, Hips
- RFID Equipped No
- Color and Size Black XS
- Weight Capacity 425 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color and Size | Black XS |
Details
Chest Strap Buckles | Quick-Connect |
D-Ring Locations | Back, Hips |
RFID Equipped | No |
Weight Capacity | 425 lb |
Harness Color | Black |
Standards | ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502 |
With Belt | Yes |
Item | Fall Protection Harness |
Leg Strap Buckles | Tongue |
Padding Location | Shoulder |
Harness Application | Confined Spaces, General Use |
Webbing Coating | Uncoated |
Harness Style | Vest |
Torso Adjustment | Cam |
Harness D-Ring Material | Aluminum |
Webbing Material | Polyester |
Features | Integral Tri-Layer Padded Shoulder Yoke, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps, SRL Connection Point |
Harness Sizing | XS |
Includes Padding | Yes |
Hardware Material | Aluminum, Steel |
Safety Features | Belt |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (482S0023BL)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (370BM-07)
- SHOWA 2005PF, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L (8), 100 PK, White (2005PFL-08)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Green (1030390)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144LX)
- FALLTECH Full Body Harness, M, Polyester (7088BFDM)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- FALLTECH Full Body Harness, L, Polyester (G7083BFDL)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194672)
- Falltech Harnesses