Shop All Harnesses
Falltech
Fall Protection Harness, XS, Polyester
Mfr # 8144QCXS
Zoro # G902716013
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XS
- D-Ring Locations Back, Hips
- RFID Equipped No
- With Belt Yes
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XS |
Color and Size | Black XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Medium Pressure Steam, Yellow, 5723-II (5723-II)
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- MSA SAFETY Spectacle Kit, Metal (10029298)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- FALLTECH Full Body Harness, L, Polyester (G7042L)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- FALLTECH Full Body Harness, XL, Polyester (7080BFDXL)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J278)
- Falltech Fall Protection