Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, XL
Mfr # 8081XL
Zoro # G010137069
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Padding Location Leg, Shoulder
- Chest Strap Buckles Quick-Connect
- Includes Padding Yes
- Harness Color Black/Yellow
- Harness D-Ring Material Kevlar, Nomex, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Padding Location | Leg, Shoulder |
Chest Strap Buckles | Quick-Connect |
Includes Padding | Yes |
Harness Color | Black/Yellow |
Item | Fall Protection Harness |
Harness D-Ring Material | Kevlar, Nomex, Steel |
Weight Capacity | 425 lb |
Harness Style | Vest |
Features | 1 1/4 in Nomex Dorsal Loop, 6 in Waist Support Positioning Pads, New Wishbone Shaped Shoulder Yoke Reduces Neck Irritation and Improves Comfort |
Leg Strap Buckles | Quick-Connect |
Series | 8081 |
With Belt | Yes |
Harness Application | Positioning |
Hardware Material | Steel |
Harness Sizing | XL |
Torso Adjustment | Mating |
Webbing Coating | Uncoated |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Safety Features | Belt |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2014 |
D-Ring Locations | Back, Hips |
Specialty Working Conditions | Arc Flash |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Kevlar, Nomex, Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Mock-Neck Vest, XL, Black (104277-BLKXLREG)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- ONYX Paddle Vest, Universal, Oversize (121900-100-005-17)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11EE)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Foreman 3-D Full Body Harness, 3 D-rings, Navy, Size L/XL (7073LX)
- FALLTECH Full Body Harness, S, Polyester (G7081BS)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10150144)
- Falltech Fall Protection