Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, Universal
Mfr # 8087
Zoro # G310137097
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Padding Location No Padding
- Harness D-Ring Material Kevlar, Nomex
- Leg Strap Buckles Quick-Connect
- Harness Sizing Universal
- Harness Application General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Padding Location | No Padding |
Harness D-Ring Material | Kevlar, Nomex |
Leg Strap Buckles | Quick-Connect |
Harness Sizing | Universal |
Harness Application | General Use |
Includes Padding | No |
Hardware Material | Steel |
Chest Strap Buckles | Quick-Connect |
Harness Style | Vest |
With Belt | No |
Item | Fall Protection Harness |
Weight Capacity | 425 lb |
Harness Color | Black/Yellow |
Features | 1 1/4 in Nomex Dorsal Loop, Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Specialty Working Conditions | Arc Flash |
Torso Adjustment | Mating |
Webbing Coating | Uncoated |
ANSI Standards Met | ANSI Z359.11-2014 |
D-Ring Locations | Back |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Kevlar, Nomex, Harness Sizing Universal, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried High Voltage Line Below) (UT33D)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-948)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600VP)
- FALLTECH Fall Protection Harness, Vest Style, M (8073FDM)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- FALLTECH Full Body Harness, S, Polyester (G8007S)
- FALLTECH Fall Protection Harness, XS, Polyester (8127BXS)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- Falltech Harnesses