Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, S/M
Mfr # 8142QCSM
Zoro # G505386385
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Padding Location Shoulder
- Features ArrowGrip Dorsal D-Ring Plate, Integral Tri-Layer Padded Shoulder Yoke, SRL Connection Point
- RFID Equipped No
- With Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Leg Strap Buckles | Quick-Connect |
Padding Location | Shoulder |
Features | ArrowGrip Dorsal D-Ring Plate, Integral Tri-Layer Padded Shoulder Yoke, SRL Connection Point |
RFID Equipped | No |
With Belt | No |
Item | Fall Protection Harness |
Standards | ANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.66, OSHA 1926.502 |
Harness Style | Vest |
Includes Padding | Yes |
Weight Capacity | 425 lb |
Chest Strap Buckles | Quick-Connect |
Harness Sizing | S/M |
D-Ring Locations | Back, Hips |
Harness D-Ring Material | Aluminum |
Harness Application | General Use, Positioning |
Harness Color | Black |
Torso Adjustment | Cam |
Webbing Material | Polyester |
Hardware Material | Aluminum, Steel |
Other Standards | CSA Z259.10-2018 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Webbing Coating | Uncoated |
ANSI Standards Met | ANSI Z359.11-2021 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 36 BLU Driveway Marker (840068)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10D)
- TRUE LINE CHANGES ss tee ELVIS EAGLE XL (8435XL)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 5"x120x700 Clear, PK12 (SBF06)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- FALLTECH Full Body Harness, XL, Polyester (7082BXL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- Falltech Harnesses