Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, S
Mfr # 8073QCS
Zoro # G209008453
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Hardware Material Steel
- Harness Application Positioning
- Harness Style Vest
- Harness Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Fall Protection Harness |
Harness Sizing | S |
Weight Capacity | 425 lb |
Hardware Material | Steel |
Harness Application | Positioning |
Harness Style | Vest |
Harness Color | Black/Blue |
Includes Padding | Yes |
Chest Strap Buckles | Quick-Connect |
Leg Strap Buckles | Quick-Connect |
Series | 8073QC |
With Belt | Yes |
Padding Location | Leg, Shoulder |
Features | 6 in Waist Support Positioning Pads, Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Harness D-Ring Material | PVC Coated Steel |
Specialty Working Conditions | Arc Flash |
ANSI Standards Met | ANSI Z359.11-2014 |
Torso Adjustment | Mating |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
D-Ring Locations | Back, Hips |
Safety Features | Belt |
Webbing Coating | Uncoated |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Big Horn Jacket size 3XL (48026)
- NMC Caution Watch For Moving Vehicles Sign, C675AB (C675AB)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, S, 1 PR (2131-S (7))
- SAFEWAZE Full Body Harness, Vest Style, M (FS99160-E-M)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144LX)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- FALLTECH Fall Protection Harness, XS, Polyester (8127BXS)
- FALLTECH Full Body Harness, M, Polyester (8021M)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161218)
- Falltech Fall Protection