Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, M
Mfr # 8073FDM
Zoro # G610137124
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Color Black/Blue
- Leg Strap Buckles Mating
- Features 6 in Waist Support Positioning Pads, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
- With Belt Yes
- Series 8073FD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Harness Color | Black/Blue |
Leg Strap Buckles | Mating |
Features | 6 in Waist Support Positioning Pads, Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Item | Fall Protection Harness |
With Belt | Yes |
Series | 8073FD |
Harness Style | Vest |
Harness D-Ring Material | PVC Coated Steel |
Weight Capacity | 425 lb |
Padding Location | Leg, Shoulder |
Hardware Material | Steel |
Chest Strap Buckles | Mating |
Includes Padding | Yes |
Harness Application | Climbing, Positioning |
Harness Sizing | M |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Safety Features | Belt |
Torso Adjustment | Mating |
Specialty Working Conditions | Arc Flash |
D-Ring Locations | Back, Hips, Chest |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Webbing Coating | Uncoated |
ANSI Standards Met | ANSI Z359.11-2014 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Clear, 30PK (OF-VS1AF-01)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Full Body Harness, L, Polyester (7080BL)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAFW-QCBDPSMB)
- Falltech Fall Protection