Falltech

Fall Protection Harness, Vest Style, L/XL


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Webbing Materials Polyester
  • Leg Strap Buckles Tongue
  • Features ArrowGrip Dorsal D-Ring Plate, Integral Tri-Layer Padded Shoulder Yoke, Quick-Connect Chest Buckle Features Visual Indicator Showing Positive Connection, SRL Connection Point, Tongue Buckle Legs equipped with 9 Grommeted Adjustment Positions for a Wider Range of Fit
  • Webbing Material Polyester
  • Weight Capacity 425 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Falltech
  • MFR # 8143BLXL
  • Zoro # G605386377
  • UPC #
    848013041418
  • Country of Origin United States
  • Category Harnesses

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.