Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, L/XL
Mfr # 8142LXL
Zoro # G605386384
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Aluminum
- Harness Style Vest
- Torso Adjustment Cam
- Harness Color Black
- Hardware Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Micro Case, Red, 6.82 x 4.75 x 2.12 In (1020-028-100)
- LYLE Plastic Flammable Gas Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0634-NP_14X10 (LCU4-0634-NP_14X10)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x (9T170)
- EDWARDS SIGNALING Duct Detector, 2-Wire (SD-2W)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- FALLTECH Full Body Harness, S, Polyester (G7081BS)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (G7049)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8143B2X3X)
- GEMTOR X Back Tower Climbing, Qc, Legs, Chest, Univ (3005-2)
- Falltech Fall Protection