Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, L/XL
Mfr # 8141BLXL
Zoro # G505386378
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Falltech FT-Iron 1D 8141B
- With Belt No
- Hardware Material Aluminum, Steel
- Padding Location Shoulder
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON FNPT 2"x MNST 1-1/2", Hex Nipple BR (FM2015F)
- STRANCO Die-Cut Refl. Number Label, 7, 4In H, PK5 (DWR-4-7-5)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL6X001200)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- 3M DBI-SALA Full Body Harness, Crossover Style, Repel(TM) Polyester (1101855)
- Falltech Fall Protection