Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, L
Mfr # 7051BFDL
Zoro # G810137023
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover
- Weight Capacity 425 lb
- Series 7051BFD
- Chest Strap Buckles Quick-Connect
- Harness Application Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Buckles Feature Indicators for Positive Visual Engagement, Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Weight Capacity | 425 lb |
Series | 7051BFD |
Item | Fall Protection Harness |
Chest Strap Buckles | Quick-Connect |
Harness Application | Climbing |
Leg Strap Buckles | Mating |
Harness D-Ring Material | Steel |
Harness Style | Vest |
Padding Location | No Padding |
With Belt | No |
Hardware Material | Steel |
Harness Color | Black/Yellow |
Includes Padding | No |
Harness Sizing | L |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Specialty Working Conditions | Arc Flash |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11-2021 |
D-Ring Locations | Back, Chest |
Torso Adjustment | Mating |
Webbing Coating | Uncoated |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F69)
- SPEAKMAN Upper Eyewash Cover with Flip Caps (RPG05-0910-PC)
- LYLE Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1271-RD_7X5)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- FALLTECH Full Body Harness, L, Polyester (7082BFDL)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- FALLTECH Foreman 3-D Full Body Harness, 3 D-rings, Navy, Size L/XL (7073LX)
- CONDOR Full Body Harness, Vest Style, S/M (7DD48)
- Falltech Harnesses