Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, 3XL
Mfr # 70473X
Zoro # G410087698
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Includes Paired Lanyard Parking Keepers and Nomex Label Cover
- Leg Strap Buckles Mating
- Weight Capacity 425 lb
- Harness Color Black/Blue
- Harness D-Ring Material PVC Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Includes Paired Lanyard Parking Keepers and Nomex Label Cover |
Leg Strap Buckles | Mating |
Weight Capacity | 425 lb |
Item | Fall Protection Harness |
Harness Color | Black/Blue |
Harness Sizing | 3XL |
Harness D-Ring Material | PVC Coated Steel |
Hardware Material | Steel |
Harness Application | General Use |
Harness Style | Vest |
Padding Location | No Padding |
Chest Strap Buckles | Mating |
Series | 7047 |
With Belt | No |
Includes Padding | No |
Specialty Working Conditions | Arc Flash |
D-Ring Locations | Back |
Webbing Coating | Uncoated |
Torso Adjustment | Mating |
ANSI Standards Met | ANSI Z359.11-2014 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Industry | Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDC4)
- 3M Lens Replacement FF-400-03, Replacemt, PK5 (89475)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO-W)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BY)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- FALLTECH Fall Protection Harness, XS, Polyester (8144QCXS)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- FALLTECH Full Body Harness, M, Polyester (7042M)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- Falltech Fall Protection