Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, 2XL/3XL
Mfr # 81422X3X
Zoro # G805386382
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Padding Yes
- With Belt No
- Torso Adjustment Cam
- D-Ring Locations Back, Hips
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, 5 In. H, PK5 (86886)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (731-06)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen (4WT-B)
- TREX BY ERGODYNE Replacement Studs, PK8 (6301)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142LXL)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8143BLXL)
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- Falltech Harnesses