Shop All Harnesses
Falltech
Fall Protection Harness, Vest Style, 2XL/3XL
Mfr # 81412X3X
Zoro # G305380446
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Materials Polyester
- Harness Application General Use
- Harness D-Ring Material Aluminum
- Harness Style Vest
- Padding Location Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Emergency Blanket, Gray, 70 In. x 82 In. (8A885)
- HARRIS INDUSTRIES RED DANGER DO NOT ENTER BARRIER TAPE 3" X 1000FT, 1 ROLL (T20212-2MIL)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- JUSTRITE Aerosol Can Disposal with Counter (28230)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141LXL)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144LX)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81422X3X)
- FALLTECH Fall Protection Harness, XS, Polyester (8144QCXS)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IS311103)
- Falltech Harnesses