Shop All Harnesses
Falltech
Fall Protection Harness, S/M, Polyester
Mfr # 8144QCSM
Zoro # G802715994
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size M, S
- RFID Equipped No
- Harness Application Confined Spaces, General Use
- Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | M, S |
Color and Size | Black S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- DUPONT Tyvek 400 Pants (TY350SWHMD0050VP)
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- BRADY Plug Lockout, Yellow (65968)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- FALLTECH Fall Protection Harness, XS, Polyester (8144QCXS)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- FALLTECH Full Body Harness, S, Polyester (G7081BS)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- FALLTECH Full Body Harness, M, Polyester (7042M)
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- Falltech Fall Protection