Shop All Harnesses
Falltech
Fall Protection Harness, S, Polyester
Mfr # 8127BS
Zoro # G002715992
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Harness Color Black
- Hardware Material Aluminum, Steel
- Webbing Material Polyester
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | S |
Color and Size | Black S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK179-200)
- SHOWA SHOWA 7166R Nitrile Fully Coated Glove, 12PK (7166R-10)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, L, PR (48UR54)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- FALLTECH Fall Protection Harness, XS, Polyester (8127BXS)
- FALLTECH Fall Protection Harness, M, Polyester (8127BM)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FALLTECH Full Body Harness, L, Polyester (7080BL)
- SAFETY WORKS Safety Harnss 3D Adjs Xl (10096491)
- Falltech Harnesses