Shop All Harnesses
Falltech
Fall Protection Harness, M, Polyester
Mfr # 8124BQCM
Zoro # G202715921
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Color and Size Black M
- Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
- Chest Strap Buckles Quick-Connect
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | M |
Color and Size | Black M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Strong Adhesive Label Cartridge, Black on White, Labels/Roll: Continuous (236IBWPX)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink (19210)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (87151)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- FALLTECH Full Body Harness, M, Polyester (7088BFDM)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- FALLTECH Fall Protection Harness, Vest Style, Universal (8087)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- Falltech Fall Protection