Shop All Harnesses
Falltech
Fall Protection Harness, L/XL, Polyester
Mfr # 8144LX
Zoro # G302715869
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L, XL
- Padding Location Shoulder
- RFID Equipped No
- Includes Padding Yes
- With Belt Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | L, XL |
Color and Size | Black L/XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Mechanics Gloves, XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XL)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- NMC Caution Open Door Slowly Sign - Bilingual, ESC704PB (ESC704PB)
- LYLE Two-Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1372-EG_12x18 (T1-1372-EG_12x18)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- FALLTECH Full Body Harness, L, Polyester (7087BL)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1113151)
- Falltech Harnesses