Shop All Anchorage Connectors
Falltech
Drop Thru Anchor, Steel, 6 ft L, 6" W
Mfr # 74946
Zoro # G000829868
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Attachment Point Swivel D-Ring
- Standards ANSI Z359.18-2017, OSHA 1926.502, 1910.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 74946
- Zoro # G000829868
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Width | 6 in |
Overall Length | 6 ft |
For Channel Width | 6 in |
Ring Inside Dia. | 1 3/4 in |
Ring Inside Diameter | 1 3/4 in |
Details
Item | Drop Thru Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | ANSI Z359.18-2017, OSHA 1926.502, 1910.66 |
Brand and Series | FallTech |
Anchor Installation | Reusable |
For Wall Thickness | 1/4 in |
Workers per System | 1 |
ANSI Standards Met | ANSI Z359.18-2017 |
OSHA Standards Met | OSHA 1926.502 |
Number of Bolts Included | 0 |
Description
Drop Thru Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 0, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 6 ft, Width 6 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1926.502, For Channel Width 6 in, For Wall Thickness 1/4 in, Mounting Type Drop Through, Ring Inside Diameter 1 3/4 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Freezer Glove With Touch-Rite Nib Black XLg (T679RBLKXLG)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3RUG2, PR (BO500BL-V)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-644)
- FALLTECH Drop Thru Anchor, Steel, 2 ft L, 6" W (74942)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012WCSWE)
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- FALLTECH Welding Choker Anchor, Kevlar Webbing, 3ft (G7245)
- FALLTECH Rail Anchor, 7" L, 3 3/4" D (7495A)
- FALLTECH Beam Clamp, Temporary, 3-13 In L (7533)
- MSA SAFETY Anchor Connector Sling (10001609)
- Falltech Anchorage Connectors