Shop All Confined Space Entry Equipment
Falltech
Davit System Kit, Aluminum/Steel, 8.25 H
Mfr # 6050228W
Zoro # G400690389
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$5,697.99
Free 30-Day Returns
Key Features
- Winch Cable Length 60 ft
- Offset 12 in - 29 in
- Winch Cable Dia. 3/16 in
- Base Width 5 3/8 ft
- Winch Cable Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 6050228W
- Zoro # G400690389
- UPC # 848013038357
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 60 ft |
Winch Cable Dia. | 3/16 in |
Base Width | 5 3/8 ft |
Base Depth | 65 in |
Max. Base Width | 65 in |
Davit Base Width | 38 in to 65 in |
Min. Base Width | 38 in |
Overall Davit Height | 8 1/4 ft |
Max. Height | 99 in |
Minimum Base Width | 3 1/8 ft |
Maximum Height | 8 1/4 ft |
Maximum Base Width | 5 3/8 ft |
Minimum Height | 6 5/8 ft |
Winch Cable Diameter | 0.188 in |
Description
Davit System Kit, Mounting Location Floor, Manhole, Tank, Confined Space Component Davit System, Mounting Type Freestanding, Material Aluminum, Steel, Maximum Base Width 5 3/8 ft, Minimum Base Width 3 1/8 ft, Minimum Offset 12 in, Base Width 5 3/8 ft, Maximum Height 8 1/4 ft, System Includes Personnel Winch, Minimum Height 6 5/8 ft, SRL Cable Length Not Applicable, Winch Cable Material Steel, Winch Cable Length 60 ft, Winch Weight Capacity 310 lb, Maximum Offset 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Chemicals Sign - Bilingual, ESD95PB (ESD95PB)
- MOLDEX Moldex 6634 Meteors Earplug PlugStation Dispenser, Small, NRR 28dB, 250 PairsDispenser (6634)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465M87 (465M87)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- FALLTECH Confined Space Tripod, Black (7507)
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- MSA SAFETY Mast, Yellow, Aluminum (IN-2240)
- Falltech Fall Protection