Shop All Confined Space Entry Equipment
Falltech
Davit System Device Bracket, Orange
Mfr # 65101DU
Zoro # G3327784
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,000 lb
- Finish Powder Coated
- For Use With Davit Arm, SRL, Winch
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 65101DU
- Zoro # G3327784
- UPC # 848013086778
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Width | 4 in |
Height | 6 1/2 in |
Length | 6 in |
Details
Tensile Strength | 3,000 lb |
Finish | Powder Coated |
Item | Device Bracket |
For Use With | Davit Arm, SRL, Winch |
Color | Orange |
Material | Steel |
Standards | OSHA 1910.66, OSHA 1926.502 |
Includes | Detent Pin |
No. of Mounting Holes | 2 |
Confined Space Item | Device Bracket |
Brand and Series | FallTech |
Confined Space Component | Bracket |
Number of Mounting Holes | 2 |
Description
Device Bracket, Length 6 in, Color Orange, Confined Space Component Bracket, Includes Detent Pin, Width 4 in, Material Steel, For Use With Davit Arm, SRL, Winch, Height 6 1/2 in, Tensile Strength 3,000 lb, Finish Powder Coated, Number of Mounting Holes 2, Standards OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- HONEYWELL Eye Wash, Bottle, 32 oz., PK12 (320004550000)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- CONDOR Safety Glasses, Green Anti-Scratch (4VCA7)
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- FALLTECH Confined Space Tripod, Aluminum, Silver (7276)
- FALLTECH Vehicle Hitch Mount Extender, Plated (651106)
- FALLTECH 7507 Confined Space Tripod Kit, Adjustable 8' Aluminum (7507*****##*)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- Falltech Fall Protection