Shop All Rescue & Descent Equipment
Falltech
Crane Rescue and Descent Kit, Kernmantle
Mfr # G6813150K
Zoro # G9585643
product price: $2,508.99
/ea
Free Shipping & Returns
$2,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 440 lb
- For Use With Anchor Points, Harnesses
- Tensile Strength 7,500 lb
- Includes (3) Aluminum Carabiners, 1800 in Rescue Rope, 6 ft Pass Thru Strap, Barrel, Ratchet, UniDrive Unit
- Standards 1910.66, ANSI Z359.4-2013, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # G6813150K
- Zoro # G9585643
- UPC # 848013043016
- Country of Origin Germany
- Category Rescue & Descent Equipment
Dimensions
Rope Size | 7/16 in |
Details
Item | Crane Rescue and Descent Kit |
Weight Capacity | 440 lb |
For Use With | Anchor Points, Harnesses |
Tensile Strength | 7,500 lb |
Includes | (3) Aluminum Carabiners, 1800 in Rescue Rope, 6 ft Pass Thru Strap, Barrel, Ratchet, UniDrive Unit |
Standards | 1910.66, ANSI Z359.4-2013, OSHA 1926.502 |
Volume | 8.25 gal/lb |
Material | Kernmantle |
Color | Black |
ANSI Standards Met | ANSI Z359.4-2013 |
Connecting Device | Uni-Drive Rescue System |
Kit Components | Sling Anchor, Storage Barrel, Uni-Drive Rescue System |
Anchorage Type | No Anchor |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Crane Rescue and Descent Kit, Anchor Base Attachment Style Not Applicable, Kit Components Sling Anchor, Storage Barrel, Uni-Drive Rescue System, Harness Sizing Not Applicable, Weight Capacity 440 lb, Connecting Device Uni-Drive Rescue System, Anchorage Type No Anchor, ANSI Standards Met ANSI Z359.4-2013, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF503VPE)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- FALLTECH Bosun Chair, With Belt, XL Body Belt (8039XL)
- FALLTECH Bosun Chair, With Belt No, No Seat Padding (8042)
- FALLTECH Relief System, Suspension Trauma (5040)
- FALLTECH Bosun Chair, With Belt, L Body Belt (G8039L)
- FALLTECH Bosun Chair, With Belt, M Body Belt (8039M)
- FALLTECH Bosun Chair, With Belt, S Body Belt (G8039S)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- Falltech Rescue & Descent Equipment