Shop All Harnesses
Falltech
Contractor 1-D Full Body Harness, 1 Back D-ring, Navy/Yellow, Size UniFit
Mfr # 7016
Zoro # G208620861
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Harness Size Universal
- D Ring Material Polyester Web
- Harness Color Blue
- Harness Sizing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Universal |
Details
Color | Blue |
D Ring Material | Polyester Web |
Harness Color | Blue |
Harness Sizing | Universal |
Item | Positioning Harness |
Harness D-Ring Material | Polyester Web |
Harness Style | Vest |
Description
Single back D-ring. 5-point adjustability. 9-position tongue buckle leg straps. Two lanyard keepers. 6,300 pound heavy-duty polyester webbing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Black Shadows No Broom (HSB-V9-GRAY/BLACK-BO)
- MSA SAFETY Hard Hat Suspension, For Mfr. No. 460389 (454231)
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- FALLTECH Fall Protection Harness, XL, Polyester (8127BXL)
- FALLTECH Fall Protection Harness, S, Polyester (8123BQCS)
- FALLTECH Full Body Harness, L, Polyester (G7081BRL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8143B2X3X)
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- JACKSON SAFETY Contractor Kit: Harness, Lanyard (V8252356)
- Falltech Fall Protection