Shop All Traffic Safety Vests and Apparel
Falltech
Construction Safety Vest, Lime, L/XL
Mfr # G5050LX
Zoro # G6061526
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Fabric
- Closure Type Zipper
- Includes Class 2 Reflectivity
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # G5050LX
- Zoro # G6061526
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Minimum Chest Size | 45 in |
Maximum Chest Size | 58 in |
Description
Construction Safety Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Vest Material Polyester Mesh, Vest Stripe Color Family Silver, Number of Pockets (Outside) 3, Features Also Features Rubberized Dorsal D-Ring Reinforcing Skid Plate, Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Vest-Cut Design Improves User's Access to Belt Buckle and Pants Pockets, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Granite, 100PK (19315-BULK)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Rotating Shaft Hazard Keep Body Sign With Symbol, Landscape (OS-NS-D-57-L-18132)
- STRANCO Reflective Number Label, 2, 2-1/2in H, PK25 (RUM200-2-YB)
- FALLTECH Construction Safety Vest, Lime, S/M (G5050SM)
- FALLTECH Construction Safety Vest, Orange, S/M (5055SM)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM82)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(2-Pack) (BLSH-ES-L-SV2O-2)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Lime (1174-2X)
- CONDOR Safety Vest, Orange/Red, L, Zipper (491R96)
- Falltech High Visibility Clothing