Shop All Confined Space Entry Equipment
This Product is Discontinued
Falltech
Confined Space Tripod, Blue/Black (Discontinued)
Mfr # 7509
Zoro # G5564977
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Height Range 55 in to 8 ft
- Winch Cable Length 60 ft
- Finish Galvanized
- Base Radius Range 24 in to 41 in
- SRL Cable Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7509
- Zoro # G5564977
- UPC # 848013055521
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height Range | 55 in to 8 ft |
Winch Cable Length | 60 ft |
Base Radius Range | 24 in to 41 in |
SRL Cable Length | 60 ft |
Winch Cable Dia. | 3/16 in |
SRL Cable Dia. | 3/16 in |
Max. Base Radius | 41 in |
Min. Base Radius | 24 in |
Min. Height | 55 in |
Max. Height | 8 ft |
Maximum Height | 8 ft |
SRL Cable Diameter | 0.188 in |
Minimum Height | 4 5/8 ft |
Minimum Base Radius | 48 in |
Winch Cable Diameter | 0.188 in |
Maximum Base Radius | 84 ft |
Description
Confined Space System, Confined Space Component Tripod System, Includes (2) Device Brackets, Leg Safety Chain, Storage Bag, For Use With G7297, GR7281, Minimum Base Radius 48 in, Maximum Base Radius 84 ft, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Steel, Winch Weight Capacity 310 lb, Includes SRL Yes, Weight Capacity 310 lb, SRL Cable Material Steel, Tripod Material Aluminum, Maximum Height 8 ft, System Includes SRL, Winch, Minimum Height 4 5/8 ft, SRL Cable Length 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.