Shop All Confined Space Entry Equipment
Falltech
Confined Space Tripod, Black
Mfr # 7507
Zoro # G5564995
product price: $1,873.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,873.99
Free 30-Day Returns
Key Features
- Height Range 55 in to 8 ft
- Color Black
- Winch Cable Length 60 ft
- Finish Powder Coated
- Base Radius Range 24 in to 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7507
- Zoro # G5564995
- UPC # 848013080806
- Country of Origin Taiwan, Province of China
- Category Confined Space Entry Equipment
Dimensions
Height Range | 55 in to 8 ft |
Winch Cable Length | 60 ft |
Base Radius Range | 24 in to 41 in |
Winch Cable Dia. | 3/16 in |
Max. Base Radius | 41 in |
Min. Height | 55 in |
Max. Height | 8 ft |
Min. Base Radius | 24 in |
Description
Confined Space System, Confined Space Component Tripod System, Includes Leg Bracket, Winch and (2) Device Storage Bags, For Use With Full Body Harness, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Steel, Winch Weight Capacity 310 lb, Includes SRL No, Weight Capacity 310 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, System Includes Winch, Entry Orientation Vertical, Color Black, Finish Powder Coated, Mounting Location Floor, Mounting Type Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL (HW4-05-XL)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- EAGLE MFG 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI4S)
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- Falltech Fall Protection