Shop All Confined Space Entry Equipment
Falltech
Confined Space Tripod, Aluminum, Silver
Mfr # 7276
Zoro # G5565010
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Range 55 in to 8 ft
- Color Silver
- Base Radius Range 24 in to 41 in
- Material Aluminum
- Finish Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7276
- Zoro # G5565010
- UPC # 848013070852
- Country of Origin Taiwan, Province of China
- Category Confined Space Entry Equipment
Dimensions
Height Range | 55 in to 8 ft |
Base Radius Range | 24 in to 41 in |
Max. Base Radius | 41 in |
Min. Base Radius | 24 in |
Max. Height | 8 ft |
Min. Height | 55 in |
Minimum Height | 4 5/8 ft |
Maximum Height | 8 ft |
Maximum Base Radius | 3 3/8 ft |
Minimum Base Radius | 24 in |
Description
Confined Space Tripod, Confined Space Component Tripod, Includes Leg Safety Chain, Storage Bag, For Use With G7297, GR7281, Minimum Base Radius 24 in, Maximum Base Radius 3 3/8 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity 310 lb, Includes SRL No, Weight Capacity 310 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 8 ft, System Includes Not Applicable, Minimum Height 4 5/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Outscape Chelsea Slip On (OSCMOBU M 100)
- BRADY Spill Kit, Universal, White (SKA-BKT-TAA)
- PROTO Hard Hat Lanyard, 23 in, Red (JLANHATRD)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, NOTICE Door Blocked Sign, Landscape (OS-NS-P-1218-L-15499)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- FALLTECH Confined Space Tripod, Black (7507)
- MSA SAFETY Pole Hoist, 48-72", IX (IN-2337)
- Falltech Fall Protection