Shop All Confined Space Entry Equipment
Falltech
Confined Space Tripod, Aluminum, Blue
Mfr # 7508
Zoro # G5564986
original price:
$4,429.83
40% off
new price: $2,628.99
/ea
Free Shipping & Returns
$2,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Range 55 in to 8 ft
- Finish Galvanized
- Base Radius Range 24 in to 41 in
- SRL Cable Length 60 ft
- Max. Working Load 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7508
- Zoro # G5564986
- UPC # 848013085108
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height Range | 55 in to 8 ft |
Base Radius Range | 24 in to 41 in |
SRL Cable Length | 60 ft |
SRL Cable Dia. | 3/16 in |
Min. Height | 55 in |
Min. Base Radius | 24 in |
Max. Height | 8 ft |
Max. Base Radius | 41 in |
Maximum Base Radius | 3 3/8 ft |
Minimum Base Radius | 24 in |
Minimum Height | 4 5/8 ft |
SRL Cable Diameter | 0.188 in |
Maximum Height | 8 ft |
Description
Confined Space System, Confined Space Component Tripod System, Includes Device Bracket, Leg Safety Chain, Storage Bag, For Use With G7297, GR7281, Minimum Base Radius 24 in, Maximum Base Radius 3 3/8 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity 310 lb, Includes SRL Yes, Weight Capacity 310 lb, SRL Cable Material Steel, Tripod Material Aluminum, Maximum Height 8 ft, System Includes SRL, Minimum Height 4 5/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- FALLTECH Confined Space Tripod, Aluminum, Silver (7276)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- Falltech Fall Protection