Shop All Anchorage Connectors
Falltech
CB Anchor, Steel Anchor, Post Anchor, Gray
Mfr # 78218WCSSD
Zoro # G700829823
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Attachment Point Swivel D-Ring
- Standards ANSI Z359.18-2017, OSHA 1926.502
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 78218WCSSD
- Zoro # G700829823
- UPC # 848013074195
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Height | 18 in |
Overall Height | 18 in |
Safe Working Radius | 100 in |
Details
Item | CB Anchor |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | ANSI Z359.18-2017, OSHA 1926.502 |
Color | Gray |
D-Ring Material | Steel |
Finish | Galvanized |
For Use With | HLL, Shock Absorbing Lanyard, SRL |
Brand and Series | FallTech;Post Anchor |
Workers per System | 1 |
Includes D-Ring Tie-Off | Yes |
Includes Mounting Hardware | No |
Anchor Installation | Permanent |
For Surface Material | Concrete, Steel, Wood |
Base Material | Steel |
Post Anchor Component | Post Anchor |
Post Anchor Components | 18" Post Extension; Swivel D-Ring |
Number of Mounting Holes | 56 |
ANSI Standards Met | ANSI Z359.18-2017 |
OSHA Standards Met | OSHA 1926.502 |
Description
CB Anchor, Attachment Point Swivel D-Ring, For Use With HLL, Shock Absorbing Lanyard, SRL, Workers per System 1, For Surface Material Concrete, Steel, Wood, Overall Height 18 in, Weight Capacity 310 lb, OSHA Standards Met OSHA 1926.502, Number of Mounting Holes 56, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, ANSI Standards Met ANSI Z359.18-2017, Anchor Material Steel, Base Material Steel, Color Gray, D-Ring Material Steel, Includes Mounting Hardware No, Mounting Location Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- PLASTICADE 6' Black Rubber Speed Bump SB72N (466SB72N)
- MCR SAFETY Leather Palm Gloves, L, White, PR (1700L)
- JESSUP GLO BRITE Exit, PF50, White w/Green Outline Single (7120-B)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- FALLTECH Door/Window Jam Anchor, 52inLx2inWx8inD (7465A)
- FALLTECH Anchorage Connector, 4 ft. L, Polyester (7348)
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- WERNER Anchor Extension 1/4in Vinyl Coated 6ft (A113006)
- Falltech Anchorage Connectors