Shop All Anchorage Connectors
Falltech
CB Anchor, Steel Anchor, Post Anchor, Gray
Mfr # 78218CSSD
Zoro # G600829800
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Attachment Point Swivel D-Ring
- Standards ANSI Z359.18-2017, OSHA 1926.502
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 78218CSSD
- Zoro # G600829800
- UPC # 848013089120
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Height | 18 in |
Safe Working Radius | 100 in |
Overall Height | 18 in |
Details
Item | CB Anchor |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | ANSI Z359.18-2017, OSHA 1926.502 |
Color | Gray |
Finish | Galvanized |
For Use With | HLL, Shock Absorbing Lanyard, SRL |
D-Ring Material | Steel |
Workers per System | 1 |
Base Material | Steel |
Includes Mounting Hardware | No |
Anchor Installation | Permanent |
Includes D-Ring Tie-Off | Yes |
Brand and Series | FallTech;Post Anchor |
For Surface Material | Concrete, Steel |
Post Anchor Component | Post Anchor |
Post Anchor Components | 18" Post Extension; Swivel D-Ring |
Number of Mounting Holes | 8 |
ANSI Standards Met | ANSI Z359.18-2017 |
OSHA Standards Met | OSHA 1926.502 |
Description
CB Anchor, Attachment Point Swivel D-Ring, For Use With HLL, Shock Absorbing Lanyard, SRL, Workers per System 1, For Surface Material Concrete, Steel, Overall Height 18 in, Weight Capacity 310 lb, OSHA Standards Met OSHA 1926.502, Number of Mounting Holes 8, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, ANSI Standards Met ANSI Z359.18-2017, Anchor Material Steel, Base Material Steel, Color Gray, D-Ring Material Steel, Includes Mounting Hardware No, Mounting Location Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Fire Alarm Control Panel And Sprinkler Riser Room, Landscape (OS-DS-D-35-L-2378)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, M, PR (3205M)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012WCSWE)
- FALLTECH Drop Thru Anchor, Steel, 2 ft L, 6" W (74942)
- FALLTECH Choker Anchor, 6 ft. L, Polyester (7272)
- FALLTECH Door/Window Jam Anchor, 52inLx2inWx8inD (7465A)
- FALLTECH Anchor, Pass-Through, Sling, 6 ft (7372)
- FALLTECH Concrete Anchor, Temporary, 4 ft. L (7448)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- Falltech Anchorage Connectors