Shop All Anchorage Connectors
Falltech
CB Anchor, Steel Anchor, Post Anchor, Gray
Mfr # 78012WCSSD
Zoro # G000829769
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Attachment Point Swivel D-Ring
- Standards ANSI Z359.18-2017, OSHA 1926.502
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 78012WCSSD
- Zoro # G000829769
- UPC # 848013050519
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Height | 12 in |
Safe Working Radius | 100 in |
Overall Height | 12 in |
Details
Item | CB Anchor |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | ANSI Z359.18-2017, OSHA 1926.502 |
D-Ring Material | Steel |
Color | Gray |
For Use With | HLL, Shock Absorbing Lanyard, SRL |
Finish | Galvanized |
Includes D-Ring Tie-Off | Yes |
Brand and Series | FallTech;Post Anchor |
Workers per System | 1 |
For Surface Material | Concrete, Steel, Wood |
Post Anchor Components | 12" Post Extension; Swivel D-Ring |
Post Anchor Component | Post Anchor |
Anchor Installation | Permanent |
Includes Mounting Hardware | No |
Base Material | Steel |
Number of Mounting Holes | 56 |
OSHA Standards Met | OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.18-2017 |
Description
CB Anchor, Attachment Point Swivel D-Ring, For Use With HLL, Shock Absorbing Lanyard, SRL, Workers per System 1, For Surface Material Concrete, Steel, Wood, Overall Height 12 in, Weight Capacity 310 lb, OSHA Standards Met OSHA 1926.502, Number of Mounting Holes 56, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, ANSI Standards Met ANSI Z359.18-2017, Anchor Material Steel, Base Material Steel, Color Gray, D-Ring Material Steel, Includes Mounting Hardware No, Mounting Location Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3762)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- FALLTECH Rebar Anchor, Steel, Deck Anchor (7452AC)
- FALLTECH Beam Anchor, 19 in. L, Aluminum (7535)
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- FALLTECH Arc Flsh Choker Anchor, Nomex Webbing, 3ft (72493FT)
- FALLTECH Truss Anchor, SS Anchor, Truss Anchor (7429SSK)
- FALLTECH Door/Window Jam Anchor, 52inLx2inWx8inD (7465A)
- FRONTLINE Aluminum I-Beam Slider Anchor (ST12AH)
- Falltech Anchorage Connectors