Shop All Anchorage Connectors
Falltech
CB Anchor, Steel Anchor, Post Anchor, Gray
Mfr # 78012WCSSC
Zoro # G300829834
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Attachment Point SRL Bracket
- Standards ANSI Z359.18-2017, OSHA 1926.502
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 78012WCSSC
- Zoro # G300829834
- UPC # 848013010650
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Height | 12 in |
Safe Working Radius | 100 in |
Overall Height | 12 in |
Details
Item | CB Anchor |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | SRL Bracket |
Standards | ANSI Z359.18-2017, OSHA 1926.502 |
Color | Gray |
For Use With | SRL |
Finish | Galvanized |
Workers per System | 1 |
Includes D-Ring Tie-Off | No |
For Surface Material | Concrete, Steel, Wood |
Anchor Installation | Permanent |
Base Material | Steel |
Brand and Series | FallTech;Post Anchor |
Includes Mounting Hardware | No |
Post Anchor Component | Post Anchor |
Post Anchor Components | 12" Post Extension; SRL Cradle |
Number of Mounting Holes | 56 |
ANSI Standards Met | ANSI Z359.18-2017 |
OSHA Standards Met | OSHA 1926.502 |
Description
CB Anchor, Attachment Point SRL Bracket, For Use With SRL, Workers per System 1, For Surface Material Concrete, Steel, Wood, Overall Height 12 in, Weight Capacity 310 lb, OSHA Standards Met OSHA 1926.502, Number of Mounting Holes 56, Anchor Installation Permanent, Includes D-Ring Tie-Off No, ANSI Standards Met ANSI Z359.18-2017, Anchor Material Steel, Base Material Steel, Color Gray, Includes Mounting Hardware No, Mounting Location Post, Mounting Type Bolt-On, Post Anchor Component Post Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 3-Layer Winter Liner - Shldr (16952)
- AVERY Price Tags with String Attached, PK1000 (12605)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- KLEENGUARD Breath Parti Protect Lab Coat 4Snap KneeLeng WHT 2X 25/Cs (40049)
- FALLTECH Weld Anchor, Pass-Through Mount, 6 ft L (7244)
- FALLTECH Anchorage Sling, Temporary, Steel (84202DC)
- FALLTECH Rebar Anchor, Steel, Deck Anchor (7452AC)
- FALLTECH Welding Choker Anchor, Kevlar Webbing, 3ft (G7245)
- FALLTECH Pipe Anchor, 18" L, 6 1/4" D (7407)
- FALLTECH Door/Window Jam Anchor, 52inLx2inWx8inD (7465A)
- WERNER Anchor Extension 1/4in Vinyl Coated 6ft (A113006)
- Falltech Anchorage Connectors