Shop All Anchorage Connectors
Falltech
CB Anchor, Steel Anchor, Post Anchor, Gray
Mfr # 78012CSSC
Zoro # G400829703
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Attachment Point SRL Bracket
- Standards ANSI Z359.18-2017, OSHA 1926.502
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 78012CSSC
- Zoro # G400829703
- UPC # 848013044297
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Height | 12 in |
Overall Height | 12 in |
Safe Working Radius | 100 in |
Details
Item | CB Anchor |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | SRL Bracket |
Standards | ANSI Z359.18-2017, OSHA 1926.502 |
Color | Gray |
Finish | Galvanized |
For Use With | SRL |
Workers per System | 1 |
Brand and Series | FallTech;Post Anchor |
Includes Mounting Hardware | No |
For Surface Material | Concrete, Steel |
Includes D-Ring Tie-Off | No |
Base Material | Steel |
Post Anchor Component | Post Anchor |
Post Anchor Components | 12" Post Extension; SRL Cradle |
Anchor Installation | Permanent |
Number of Mounting Holes | 8 |
ANSI Standards Met | ANSI Z359.18-2017 |
OSHA Standards Met | OSHA 1926.502 |
Description
CB Anchor, Attachment Point SRL Bracket, For Use With SRL, Workers per System 1, For Surface Material Concrete, Steel, Overall Height 12 in, Weight Capacity 310 lb, OSHA Standards Met OSHA 1926.502, Number of Mounting Holes 8, Anchor Installation Permanent, Includes D-Ring Tie-Off No, ANSI Standards Met ANSI Z359.18-2017, Anchor Material Steel, Base Material Steel, Color Gray, Includes Mounting Hardware No, Mounting Location Post, Mounting Type Bolt-On, Post Anchor Component Post Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eyewash Aerator Assembly, PR (AP450-110R)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XS, PR (IEX-WHO-01-XS)
- TRU-SPEC Duty Belt, Size L, Black, Unisex (4164)
- GASCO Calibration Gas, Air, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10A)
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- FALLTECH Concrete Anchor, Temporary, 4 ft. L (7448)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7425)
- FALLTECH Welding Choker Anchor, Kevlar Webbing, 3ft (G7245)
- FALLTECH Arc Flsh Choker Anchor, Nomex Webbing, 3ft (72493FT)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSWE)
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Forged 304sst D-ring. Single Hole Size (2815-S)
- Falltech Fall Protection