Shop All Carabiners
Falltech
Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural
Mfr # 8466A
Zoro # G5187831
original price:
$89.66
49% off
new price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color natural
- Length 3 3/4 in
- Lock Type Twist-Lock
- Gate Opening 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8466A
- Zoro # G5187831
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 3 3/4 in |
Width | 3 1/2 in |
Inside Width | 8 3/4 in |
Inside Length | 2 in |
Overall Length | 3 3/4 in |
Overall Width | 3 1/2 in |
Details
Item | Carabiner |
Material | Aluminum |
Color | natural |
Lock Type | Twist-Lock |
Gate Opening | 7/8" |
Tensile Strength | 5000 lb. |
Standards | OSHA 1926.502, ANSI Z359.12-2007 |
Weight Capacity | 310 lb |
Captive Eye or Pin | Yes |
Includes Retaining Pin | Yes |
Carabiner Shape | Pear |
Brand and Series | FallTech |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.12-2009 |
Description
Carabiner, Captive Eye or Pin Yes, Color Silver, Lock Type Double-Action Twist Lock, Gate Opening 7/8 in, Material Aluminum, ANSI Standards Met ANSI Z359.12-2009, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards Not Applicable, Carabiner Shape Pear, Includes Retaining Pin Yes, Weight Capacity 310 lb, Overall Width 3 1/2 in, Inside Length 2 in, Inside Width 8 3/4 in, Overall Length 3 3/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- NMC Dot Placard Sign, 1824 8, Pk50 (DL147BTB50)
- DUNLOP Size 14 Men's Steel Rubber Boot, Green (8701200)
- N-FERNO BY ERGODYNE Knit Cap with Bump Cap, Universal, Black (6811ZI)
- FALLTECH FallTech Carabiner Large Twist Lock, 2-1/4in Gate Opening (8447)
- FALLTECH Carabiner, Twist-Lock, 8 in Length, Aluminum, natural (8447A)
- FALLTECH Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze (8445)
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB2-01-R3)
- LIBERTY MOUNTAIN ANSI Steel Carabiner Twist Lock OVALONE (435409)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- Falltech Fall Protection