Shop All Carabiners
Falltech
Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze
Mfr # 8450
Zoro # G800829891
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Bronze
- Length 4 in
- Lock Type Double-Locking Gate
- Gate Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8450
- Zoro # G800829891
- UPC # 848013048639
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4 in |
Inside Width | 2 in |
Inside Length | 4 in |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 4 in |
Details
Item | Carabiner |
Material | Steel |
Color | Bronze |
Lock Type | Double-Locking Gate |
Gate Opening | 1 in |
Tensile Strength | 5,000 lb |
Standards | ANSI Z359.12-2009, CSA Z259.12-2016, OSHA 1926.502 and 1910.66 |
Includes Retaining Pin | Yes |
Brand and Series | FallTech |
Carabiner Shape | Offset-D |
Captive Eye or Pin | Yes |
Weight Capacity | 310 lb |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.12-2009 |
Other Standards | CSA Z259.12-2016 |
Description
Carabiner, Captive Eye or Pin Yes, Color Bronze, Lock Type Double-Locking Gate, Gate Opening 1 in, Material Steel, ANSI Standards Met ANSI Z359.12-2009, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards CSA Z259.12-2016, Carabiner Shape Offset-D, Includes Retaining Pin Yes, Weight Capacity 310 lb, Overall Width 4 in, Inside Length 4 in, Inside Width 2 in, Overall Length 4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- SUPPLYPAK Mercury Spill Kit, 2 gal. (SUPPLY-225)
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK36)
- FALLTECH FallTech Carabiner Large Twist Lock, 2-1/4in Gate Opening (8447)
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- FALLTECH Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze (8445)
- FALLTECH Carabiner, Twist-Lock, 8 in Length, Aluminum, natural (8447A)
- SUNBELT Carabiner-Ironwizard S, Twistlock, SS 10" x5" x0.5" (A-B1ABKH219TL)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- HONEYWELL MILLER Fixed, 4-5/8 in Length, Zinc Dichromate Plated Forged Alloy Steel, Silver (17D-1/)
- Falltech Carabiners