Shop All Carabiners
Falltech
Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze
Mfr # 8445
Zoro # G300829858
original price:
$50.30
26% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Bronze
- Length 3 1/4 in
- Lock Type Double-Locking Gate
- Gate Opening 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 8445
- Zoro # G300829858
- UPC # 848013093400
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 3 1/4 in |
Inside Length | 3 1/4 in |
Inside Width | 1 3/8 in |
Width | 3 1/4 in |
Overall Length | 3 1/4 in |
Overall Width | 3 1/4 in |
Details
Item | Carabiner |
Material | Steel |
Color | Bronze |
Lock Type | Double-Locking Gate |
Gate Opening | 7/8 in |
Tensile Strength | 5,000 lb |
Standards | ANSI Z359.12-2009, OSHA 1926.502 and 1910.66 |
Carabiner Shape | Offset-D |
Weight Capacity | 310 lb |
Captive Eye or Pin | No |
Brand and Series | FallTech |
Includes Retaining Pin | No |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.12-2009 |
Description
Carabiner, Captive Eye or Pin No, Color Bronze, Lock Type Double-Locking Gate, Gate Opening 7/8 in, Material Steel, ANSI Standards Met ANSI Z359.12-2009, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards Not Applicable, Carabiner Shape Offset-D, Includes Retaining Pin No, Weight Capacity 310 lb, Overall Width 3 1/4 in, Inside Length 3 1/4 in, Inside Width 1 3/8 in, Overall Length 3 1/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Hat, Orange, 23 in. (I15516)
- GLOWEAR BY ERGODYNE Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- VIKING Open Road 150D Suit - Yellow (2900Y-XXXL)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- FALLTECH FallTech Carabiner Large Twist Lock, 2-1/4in Gate Opening (8447)
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- FALLTECH Carabiner, Twist-Lock, 8 in Length, Aluminum, natural (8447A)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- SAFEWAZE Carabiner, Std Steel, 11/16" (FS1015)
- Falltech Carabiners