Shop All Rescue & Descent Equipment
Falltech
Bosun Chair, With Belt No, No Seat Padding
Mfr # 8042
Zoro # G9217250
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 425 lb
- Standards OSHA 1910.66, OSHA 1926.502
- RFID Equipped No
- Seat Material Plywood
- Features Standard Birch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8042
- Zoro # G9217250
- UPC # 848013097897
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Seat Width | 23 1/2 in |
Seat Depth | 11 1/2 in |
Details
Item | Bosun Chair |
Weight Capacity | 425 lb |
Standards | OSHA 1910.66, OSHA 1926.502 |
RFID Equipped | No |
Seat Material | Plywood |
Features | Standard Birch |
Webbing Material | Polyester |
D-Ring Material | Steel |
Harness Application | Construction, General Industry |
Seat Padding | No |
Webbing Coating | Uncoated |
With Belt | No |
Carabiner Material | Steel |
Description
Bosun Chair, Weight Capacity 425 lb, D-Ring Material Steel, Seat Depth 11 1/2 in, Seat Material Plywood, Seat Padding No, Seat Width 23 1/2 in, With Belt No, Features Standard Birch, Harness Application Construction, General Industry, RFID Equipped No, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (MERCSP)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- DISPLAY SPECIALISTS Right-To-Know Cabinet, Hazard Information (847)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- FALLTECH Bosun Chair, With Belt, XL Body Belt (8039XL)
- FALLTECH Bosun Chair, With Belt, S Body Belt (G8039S)
- FALLTECH Relief System, Suspension Trauma (5040)
- FALLTECH Kit, Rescue and Descent, Bag, 150 FT (6814150K)
- FALLTECH Telescoping Rescue Pole, Silver (68030TC)
- FALLTECH Bosun Chair, With Belt, M Body Belt (8039M)
- KONG USA Duck (88800NN00KK)
- Falltech Fall Protection