Shop All Harness Accessories
Falltech
Belly Pad, L, Polyester
Mfr # 8035L
Zoro # G5156742
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Z359.1-2007, ANSI Z359.12-2009, OSHA 1926.502
- Harness Application Oil and Gas
- Weight Capacity 425 lb
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8035L
- Zoro # G5156742
- Country of Origin United States
- Category Harness Accessories
Dimensions
Size | L |
Length | 30 in |
Description
Belly Pad, Accessory Type Belly Pad with Waist-Level Connection, Torso Connection Type Mating, For Use With For use with FallTech Roughneck Harnesses with Pass-Through Connection, Hardware Material Steel, Material Polyester, Seat Style Flexible, Size L, Webbing Coating Uncoated, Webbing Material Polyester, Weight Capacity 425 lb, Harness Application Oil and Gas, Includes Padding Yes, Length 30 in, RFID Equipped No, Standards ANSI Z359.1-2007, ANSI Z359.12-2009, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- AZAR DISPLAYS White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-WHT)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50000)
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- FALLTECH Harness D-Ring Extender, 18in, Kevlar, Blk (8366LAF)
- FALLTECH Choke Strap, Pass-Through Mount, 3 ft L (7236)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056025)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- SUPER ANCHOR SAFETY Trauma Suspension Ladder (6060)
- Falltech Fall Protection