Shop All Anchorage Connectors
Falltech
Beam Clamp, Temporary, 3-13 In L
Mfr # 7533
Zoro # G4407557
original price:
$488.40
26% off
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 20 in
- Attachment Point Swivel D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 7533
- Zoro # G4407557
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 20 in |
Depth | 2 1/2 in |
Width | 4 1/4 in |
Fits Beam Size | 3 in to 13 in L |
For Flange Width Range | 3 in to 12 1/4 in |
For Min. Flange Width | 3 in |
For Max. Flange Width | 12 1/4 in |
Ring Diameter | 2 1/4 in |
For Maximum Flange Width | 12 1/4 in |
For Minimum Flange Width | 3 in |
Description
Beam Clamp, Length 20 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 1/2 in, Attachment Point Swivel D-Ring, Anchor Material Aluminum, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18-2017, For Maximum Flange Width 12 1/4 in, For Minimum Flange Width 3 in, Weight Capacity 425 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, XL (70529_480-XL)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- BRADY Permanent Adhesive Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (121086)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on White (18057)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- FALLTECH Anchorage Sling, Temporary, Steel (84202DC)
- FALLTECH Vertical Beam Clamp, Steel Anchor (7536)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- Falltech Anchorage Connectors