Shop All Anchorage Connectors
Falltech
Beam Anchor, 19 in. L, Aluminum
Mfr # 7535
Zoro # G5574591
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Material Aluminum
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 19 in
- Attachment Point Swivel D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7535
- Zoro # G5574591
- UPC # 848013037145
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 19 in |
Fits Beam Size | 4 in to 14 in L |
Width | 5 in |
Depth | 3 in |
For Max. Flange Width | 12 3/4 in |
For Min. Flange Width | 3 3/4 in |
For Flange Width Range | 3 3/4 in to 12 3/4 in |
Ring Diameter | 2 1/8 in |
For Minimum Flange Width | 3 3/4 in |
For Maximum Flange Width | 12 3/4 in |
Description
Beam Anchor, Length 19 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 3 in, Attachment Point Swivel D-Ring, Anchor Material Aluminum, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Clamp, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.18-2017, For Maximum Flange Width 12 3/4 in, For Minimum Flange Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- FALLTECH Moveable Toggle Anchor, 9-1/4 in. L (49CD28)
- FALLTECH Concrete Anchor, Temporary, 4 ft. L (7448)
- FALLTECH Pipe Anchor, 18" L, 6 1/4" D (7407)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7425)
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- PEAKWORKS Drop Through Anchor, 12", 310lb. (V8223145)
- Falltech Fall Protection