Shop All Lanyards and Lifelines
Falltech
Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black
Mfr # 8242L
Zoro # G5167005
original price:
$314.52
51% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Anchorage Hook Type Snap Hook
- Color Black
- For Use With Arc Flash Full Body Harnesses
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8242L
- Zoro # G5167005
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-1/2" |
Extended Fall Length | 10 ft. |
Adjustable Length | No |
Max. Working Length | 6 ft. |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Kevlar, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, ASTM Standards Met ASTM F887
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Marking Tape, Striped, Black/Yellow, 2" W (VHT210)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 110)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103270)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP2FULL)
- FALLTECH SRL-R, 3-Way, Galv Cab, Storage Bag, 60 ft (7281)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- FALLTECH Lanyard, Restraint, Adj, Web 4ft - 6ft (8209)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231106)
- Falltech Lanyards and Lifelines