Shop All Harnesses
Falltech
Arc-Flash Rated Full Body Harness, Universal, Nomex(R)
Mfr # 7051
Zoro # G5192031
original price:
$186.95
19% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | S, M, L |
Color and Size | Black - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Kevlar, Harness Sizing Universal (S/M/L), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- KEYSTONE SAFETY Heavy Duty Cross Linked Polyethylene Shoe Covers, Water Resistant, White, XL, 100/Bag (SC-CPE-HD-XL-1BG)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (96731HVM)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size L (9) (99-1-9790-9)
- FALLTECH Full Body Harness, L, Polyester (G7042L)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- FALLTECH Full Body Harness, M, Polyester (G7089BM)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- Falltech Harnesses