Shop All Anchorage Connectors
Falltech
Anchorage Sling, 4 ft. L, Galvanized Steel
Mfr # 84202D4
Zoro # G9494405
product price: $49.69
/ea
Not eligible for select promotions
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 4 ft
- Includes (2) O-Rings, Carabiner
- Standards OSHA 1926, ANSI Z359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 84202D4
- Zoro # G9494405
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 4 ft |
Width | 1/4 in |
Fits Beam Size | 3 in |
Ring Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Anchorage Sling |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Includes | (2) O-Rings, Carabiner |
Standards | OSHA 1926, ANSI Z359 |
Material | Galvanized Steel |
Installation | Temporary |
Description
Anchorage Sling, Includes (2) O-Rings, Carabiner, Weight Capacity 425 lb, Width 1/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Clear Plastic Key Tags with Chains 5PK (35543)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- FALLTECH Arc Flsh Choker Anchor, Nomex Webbing, 3ft (72493FT)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- FALLTECH Bolt-On D-Ring Anchorage (7414)
- FALLTECH Anchorage Sling, Temporary, Steel (84202DC)
- FALLTECH Drop Thru Anchor, Steel, 6 ft L, 6" W (74946)
- FALLTECH Door/Window Jam Anchor, 52inLx2inWx8inD (7465A)
- IRONWEAR 4’ Type T Cross Arm Strap w/ Polyester Sheath & Steel D-Rings (2724)
- Falltech Anchorage Connectors