Shop All Anchorage Connectors
Falltech
Anchorage Connector, Steel, 425 lb.
Mfr # 749485
Zoro # G9974736
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 8 1/2 ft
- Includes 6 in x 1/4 in Thick Steel Anchoring Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 749485
- Zoro # G9974736
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 8 1/2 ft |
Width | 1/4 in |
Overall Length | 8 1/2 ft |
Ring Inside Dia. | 1 1/2 in |
Ring Diameter | 1 1/2 in |
Ring Inside Diameter | 1 1/2 in |
Details
Item | Concrete Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Includes | 6 in x 1/4 in Thick Steel Anchoring Plate |
Attachment Point | Swivel D-Ring |
Standards | ANSI Z359.1-2004, OSHA 1926.502 |
Installation | Temporary |
Material | Steel |
Workers per System | 1 |
Includes Mounting Hardware | Yes |
Anchor Installation | Reusable |
Brand and Series | FallTech |
ANSI Standards Met | ANSI Z359.18-2017 |
OSHA Standards Met | OSHA 1926.502 |
Number of Bolts Included | 0 |
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 0, Weight Capacity 425 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 8 1/2 ft, Width 1/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1926.502, Includes Mounting Hardware Yes, Mounting Type Drop Through, Ring Inside Diameter 1 1/2 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- NMC Danger Pinch Points Sign - Bilingual (DBA9P)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1018-NA_14x10 (U1-1018-NA_14x10)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012WCSWE)
- FALLTECH Bolt-On D-Ring Anchorage (7414)
- FALLTECH Drop Thru Anchor, Steel, 2 ft L, 6" W (74942)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- FALLTECH Wire Form Pipe Anchor, 310 lb. (7402)
- FRONTLINE Aluminum I-Beam Slider Anchor (ST12AH)
- Falltech Anchorage Connectors