Shop All Anchorage Connectors
Falltech
Anchorage Connector, 4 ft. L, Polyester
Mfr # 7348
Zoro # G9494396
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 4 ft
- Includes (2) D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7348
- Zoro # G9494396
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 4 ft |
Fits Beam Size | 3 in |
Width | 3 in |
Overall Length | 4 ft |
Ring Diameter | 3 1/4 in |
Webbing Width | 1 3/4 in |
Details
Item | Anchorage Connector |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Includes | (2) D-Ring |
Attachment Point | D-Ring |
Standards | ANSI Z359, OSHA 1926 |
Installation | Temporary |
Material | Polyester |
D-Ring Material | Steel |
Pass-Through End | D-Ring |
Brand and Series | Falltech |
Wear Pad | Yes |
Anchor Installation | Reusable |
Workers per System | 1 |
ANSI Standards Met | ANSI Z359 |
OSHA Standards Met | OSHA 1926 |
Tie-Off Connector | D-Ring |
Description
Anchorage Connector, Includes (2) D-Ring, D-Ring Material Steel, Overall Length 4 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359, OSHA Standards Met OSHA 1926, Mounting Type Choker, Width 3 in, Ring Diameter 3 1/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- CAROLINA SHOE Work Boots, Mens, 12, D, EVA Midsole, 6inH, PR (CA5520)
- NMC Caution Low Clearance Sign (C552RB)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318E)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSWE)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- FALLTECH Moveable Toggle Anchor, 9-1/4 in. L (49CD28)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- TRACTEL Corso Beam Trolley, Overhead, 1/2T (23309)
- Falltech Fall Protection