Shop All Anchorage Connectors
Falltech
Anchor, Trailing Beam Clamp, 14 in
Mfr # 7530
Zoro # G609008961
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7530
- Zoro # G609008961
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Details
Item | Anchor, Trailing Beam Clamp, 14 in |
Description
Anchor, Trailing Beam Clamp, 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KCT)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- FALLTECH Moveable Toggle Anchor, 9-1/4 in. L (49CD28)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7425)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- FALLTECH Pipe Anchor, 18" L, 6 1/4" D (7407)
- FALLTECH Drop Thru Anchor, Steel, 6 ft L, 6" W (74946)
- GEMTOR Sliding Beam Trolley Fits 4-14"Beam (SBT-161)
- Falltech Anchorage Connectors