Shop All Lanyards and Lifelines
This Product is Discontinued
Falltech
Adjustable Positioning Lanyard, 10 ft., Orange (Discontinued)
Mfr # 7402
Zoro # G5574576
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 10 ft.
- Weight Capacity 310 lb.
- Color Orange
- Tensile Strength 5000 lb.
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7402
- Zoro # G5574576
- UPC # 848013076274
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Strap Width | 7/16" |
Adjustable Length | Yes |
Minimum Length | 2 ft |
Details
Item | Adjustable Positioning Lanyard |
Weight Capacity | 310 lb. |
Color | Orange |
Tensile Strength | 5000 lb. |
Number of Legs | 1 |
Visual Load Indicator | No |
Hardware Material | Aluminum |
Harness Hook Gate Opening | 7/8" |
For Use With | Full Body Harness |
Standards | ANSI Z359.3-2007, OSHA 1926.502 |
Locking Anchorage Connection Hook Type | Carabiner |
Line Material | Nylon Rope/Kernmantle |
Locking Harness Connection Hook Type | Carabiner |
Lanyard Type | Adjustable |
Lanyard Material | Nylon |
Lifeline Material | Nylon Rope/Kernmantle |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Not Applicable, Anchorage End Connection Type Not Applicable, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lanyard Cable Diameter Not Applicable, Lanyard Material Nylon, Minimum Length 2 ft, Weight Capacity 310 lb, Color Orange, Specialty Working Conditions Not Applicable, Length 10 ft, Hardware Material Aluminum, Lanyard Type Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.