Shop All Hospital Bed Accessories
Fall Fighter
Kit, Chair Monitor & 1-Year Bed Sensor Pad
Mfr # 114478
Zoro # G7914128
Free Shipping & Returns
$140.99
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
- Brand Fall Fighter
- MFR # 114478
- Zoro # G7914128
- UPC # 811890035726
- Country of Origin China
- Category Hospital Bed Accessories
Description
Fall Fighter Kit, Chair Monitor and 1-Year Bed Sensor Pad
Fall Fighter has the robust features you need for chair or bed applications at an affordable price. The alarm automatically resets when a patient returns to the pad or is quickly silenced with the reset button. A hinged battery cover with optional screw prevents tampering. The front LED flashes blue to indicate low battery and red to indicate active status and alarm. Durable steel mounting clip included. Uses three AAA batteries (sold separately).
"Always on" monitoring
Volume range from 85 - 105 dB
Chime, warble & buzz alarm tones
0-2 second delay reduces false alarms
Monitors have cord out feature if pad or Nurse Call interface cable is removed from the monitor
Optional monitor protector available to help prevent damage from accidental drops
Fall Fighter has the robust features you need for chair or bed applications at an affordable price. The alarm automatically resets when a patient returns to the pad or is quickly silenced with the reset button. A hinged battery cover with optional screw prevents tampering. The front LED flashes blue to indicate low battery and red to indicate active status and alarm. Durable steel mounting clip included. Uses three AAA batteries (sold separately).
"Always on" monitoring
Volume range from 85 - 105 dB
Chime, warble & buzz alarm tones
0-2 second delay reduces false alarms
Monitors have cord out feature if pad or Nurse Call interface cable is removed from the monitor
Optional monitor protector available to help prevent damage from accidental drops
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
- PHYSICIANSCARE Antacid, Tablet, 420mg, PK50 (90089)
- ACME UNITED First Aid Only® 2-Shelf 100 Person First Aid Station (6135)
- PROPLUS Ceramic Toothbrush Holder, Grout-In (188301)
- BRADY Training DVD, Lockout Tagout (132427)
- CALLCARE Single 8 ft Momentary Call Cord (ET-6000-8)
- CLEANGRIP CleanGrip Anti-Ligature (116674)
- INVACARE Full Electric 6-Button Bed Pendant (1140813)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Cherry Over Bed Table for Home or Hospital (PH-16210H)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- ANACOM MEDTEK Bed Cable, Hill-Rom, Duraflex Cable, 37 Pin to 37 Pin, In-line Plug (J3737-08)
- PDD Aftermarket Bed Control (6LVWS7)
- Fall Fighter Medical Beds, Stretchers & Cots