Shop All Hospital Bed Accessories
Fall Fighter
Kit, Bed Monitor & 60-Day Bed Sensor Pad
Mfr # 114686
Zoro # G7917582
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fall Fighter
- MFR # 114686
- Zoro # G7917582
- UPC # 811890036938
- Country of Origin China
- Category Hospital Bed Accessories
Description
Fall Fighter Kit, Bed Monitor and 60-Day Bed Sensor Pad
Fall Fighter has the robust features you need for chair or bed applications at an affordable price. The alarm automatically resets when a patient returns to the pad or is quickly silenced with the reset button. A hinged battery cover with optional screw prevents tampering. The front LED flashes blue to indicate low battery and red to indicate active status and alarm. Durable steel mounting clip included. The Bed Monitor includes a nurse call interface jack, optional AC adapter input and mute volume option to silence alarm in room. When the mute function is on and a 1/4" cable is not connected to the nurse call jack on the monitor, the Bed Monitor will sound an alarm tone twice when the user sits on the sensor pad. When mute is on and a 1/4" cable is connected to the nurse call jack on the monitor, the Bed Monitor LED will flash when user sits on the sensor pad and no audible tone will be heard. When installing batteries and when the battery is low, the Bed Monitor will make a low battery sound. Uses three AAA batteries (sold separately).
"Always on" monitoring
Volume range from 85 - 105 dB
Chime, warble & buzz alarm tones
0-2 second delay reduces false alarms
Monitors have cord out feature if pad or Nurse Call interface cable is removed from the monitor
Optional monitor protector available to help prevent damage from accidental drops
Fall Fighter has the robust features you need for chair or bed applications at an affordable price. The alarm automatically resets when a patient returns to the pad or is quickly silenced with the reset button. A hinged battery cover with optional screw prevents tampering. The front LED flashes blue to indicate low battery and red to indicate active status and alarm. Durable steel mounting clip included. The Bed Monitor includes a nurse call interface jack, optional AC adapter input and mute volume option to silence alarm in room. When the mute function is on and a 1/4" cable is not connected to the nurse call jack on the monitor, the Bed Monitor will sound an alarm tone twice when the user sits on the sensor pad. When mute is on and a 1/4" cable is connected to the nurse call jack on the monitor, the Bed Monitor LED will flash when user sits on the sensor pad and no audible tone will be heard. When installing batteries and when the battery is low, the Bed Monitor will make a low battery sound. Uses three AAA batteries (sold separately).
"Always on" monitoring
Volume range from 85 - 105 dB
Chime, warble & buzz alarm tones
0-2 second delay reduces false alarms
Monitors have cord out feature if pad or Nurse Call interface cable is removed from the monitor
Optional monitor protector available to help prevent damage from accidental drops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- ACME UNITED First Aid Only FAE-6040 SmartCompliance Refill Cloth First Aid Tape, 1"X 5 Yd, 1/Box (FAE-6040)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- HEALTHSMART DMI Walker Tray with Two Recessed Cup Holders, Gray (510-1083-0300)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- VIVE HEALTH Compact Bed Rail (LVA2009SLV)
- INVACARE CS Bed Pendant Holder (1186847)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (1115288)
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- ANACOM MEDTEK Bed Cable, Hill-Rom, Duraflex Cable, 37 Pin to 37 Pin, In-line Plug (J3737-08)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (7001M298)
- Fall Fighter Medical Beds, Stretchers & Cots